DESCRIPTION

  • Flute design offers easy cutting and constant coupon retention
  • Heat treated for optimum toughness and wear resistance
  • NPT and AWWA: 3/4"

Reed Manufacturing Quick Release™ 11 in. PVC Shell Cutter

R04385

Cutting Capacity:

SPECIFICATIONS

Application
PE, PVC
Brand Model Compatibility
DM1100, DM2101
Collection
Quick Release™
Color Finish
Black
Cutting Capacity
3/4 in
Length
3 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY