1/2 in. Stop Key Socket
1/2 in. Stop Key Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires ½” drive wrench
- Steel construction for strength in a compact size
- Rotate socket for 3 different slot sizes: 450”, 390”, 312”
- Slots fit standard and ball valve corp stop keys, along with curb stop keys
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Height:
- 5/8 in
- Length:
- 2-1/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 9/20 in, 39/100 in, 31/100 in
- Tool Type:
- Stop Key Socket
- Type:
- Hose
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 2-1/4 in