DESCRIPTION

  • Large capacity (2” nominal tubing) means the T20 gets the job done when mini cutters are too small
  • Popular copper tubing cutters have large grip knob for comfort during use
  • Reamer is built inside grip knob for convenience and safety
  • Wide rollers yield a square cut while thin cutter wheel profile insures a quick, clean cut

Reed Manufacturing 12 in. Tube Cutter

R0347

Cutting Capacity:

SPECIFICATIONS

Application
Aluminum, Brass, Copper, Steel
Blade Material
Steel
Brand Model Compatibility
Reed: R03660
Color Finish
Grey
Cutting Capacity
5/8 in - 2-1/8 in
Depth
3-3/4 in
Length
8 in
Material
Aluminum
Power Source
Manual

Starting at
$28.42
EACH
  • QUANTITY

DOCUMENTS