1-1/4 in Socket Only

You last purchased this on
 
REED

Thru-Bolt™ 1-1/4 in Socket Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Thru-Bolt™ 1-1/4 in Socket Only

  • Fast #
  • Part #R02271
  • Item #84285
  • Manufacturer Part #02271
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from 5/8 in up to 1-5/8 in
  • L23, L24 and L26 large diameter sockets work with L152 handle
  • Reed offers sockets manufactured of strong, cast ductile iron
  • Individual 1-1/4 inch hex socket
  • Requires Certification

Specifications

Application:
Bolts, Flanges, Nuts
Collection:
Thru-Bolt™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-3/4 in
Length:
2-1/8 in
Material:
Cast Ductile Iron
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Manual
Product Type:
Socket
Socket Size:
1-1/4 in
Tool Type:
Socket
Weight:
0.5 lb
Width:
1-3/4 in