1/4 - 6 in. Chain Vise

Part #R02540  |  Item #1819208  |  Manufacturer Part #02540

$421.29 EACH
(Pricing is for 1/4 in - 6 in)

Pipe Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chain Vises permit the holding of irregular shapes and provide an excellent cost-for-capacity value
  • Reed chain vises are the fastest to use: two turns to open or close
  • Strongest available vises on the market and hardened tool steel jaws are triple-faced for rotations instead of replacements, providing two free sets of jaws

Documents

Specifications

Height: 4-3/4 in

Length: 12-3/4 in

Material: Ductile Iron

Pipe Capacity: 1/4 in - 6 in

Tool Type: Chain Vises

Weight: 28.4

Width: 9-1/2 in