16 in. Saddle
16 in. Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits Reed® TM1100 direct tapping machine, along with Mueller® direct tapping machines
- 16" saddle
- Pipe size specific saddles for direct tapping projects
- Keep a spare on-hand
Documents
Specifications
- Brand Model Compatibility:
- TM1100 Direct Tapping Machine
- Fits Pipe Size:
- 16 in
- Height:
- 1 in
- Length:
- 6-1/4 in
- Material:
- Cast Aluminum
- Product Type:
- Saddle
- Size:
- 16 in
- Weight:
- 1.04 lb
- Width:
- 5-1/4 in