1/8 - 2-1/2 in. Chain Vise

Part #R02510  |  Item #1795293  |  Manufacturer Part #02510

$141.49 EACH
(Pricing is for 1/8 in - 2-1/2 in)

Pipe Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chain Vises permit the holding of irregular shapes and provide an excellent cost-for-capacity value
  • Reed chain vises are the fastest to use: two turns to open or close
  • Strongest available vises on the market and hardened tool steel jaws are triple-faced for rotations instead of replacements, providing two free sets of jaws

Documents

Specifications

Height: 3-1/2 in

Length: 7-3/4 in

Material: Ductile Iron

Pipe Capacity: 1/8 in - 2-1/2 in

Tool Type: Chain Vises

Weight: 9.5

Width: 9 in