DESCRIPTION

  • Heavy-duty
  • Solid steel pin in the heel jaw

Reed Manufacturing 18 in. Steel Wrench

R02160

Pipe Capacity:

SPECIFICATIONS

Color Finish
Black, Red
Handle Material
Ductile Iron
Length
18 in
Material
Ductile Iron, Steel
Pipe Capacity
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS