DESCRIPTION

  • For use tightening corp stops and tightening the service line connection on any waterworks brass valve or fitting
  • Large capacity wrenches that will not mark chrome, brass or other fittings
  • Quick and easy adjustments
  • Strong with all forged steel construction
  • The smooth jaws are gentle on finished and visible surfaces

Reed Manufacturing 2-1/2 in. Smooth Jaw Wrench

R02114

Length:

18 in

SPECIFICATIONS

Application
Finished Fittings
Color Finish
Silver
GSA Approved
No
Length
18 in
Material
Forged Steel
Maximum Capacity
4-1/2 in
Number Of Pieces
1 Piece
Power Source
Manual
Tool Type
Smooth Jaw Wrench

Starting at
$70.82
EACH
  • QUANTITY