• Cart

DESCRIPTION

  • Creates a bite that does not chatter on plastic or wood in the push or pull of the saw blade
  • Cuts ABS, CPVC, and PVC including C900 and larger diameter plastic such as sewer pipe
  • Die cast design of handle on makes blade change fast and easy
  • Ergonomic-designed handle with large radius contours for hand comfort
  • Teeth per inch: 11

Reed Manufacturing 24 in. Plastic Pipe Saw

R04724

Length:

24 in

SPECIFICATIONS

Adjustable
No
Application
ABS, HDPE, PE, PEX, Plywood, PP, PVC, Sheetrock
Blade Length
24 in
Blade Material
Metal
Cutting Capacity
8 in
Length
24 in
Teeth Per Inch
11
Tool Type
Pipe Saw

$28.77
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS