25-1/2C UTILITY VISE

Part #R01532  |  Item #3601631  |  Manufacturer Part #01532

$134.40 EACH

Type:

Plate

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty design strengthens this ideal utility workshop vise
  • Cast vises with pipe jaws, anvil and horn feature a swivel base with positive locking
  • Replaceable, hardened steel and serrated jaw facings for user convenience
  • Rubber washers on the handle reduce finger pinching injuries.

Documents

Specifications

Height: 7-1/2 in

Length: 13 in

Number of Handles: Single Handle

Number of Tools Included: 1

Pipe Capacity: 2-1/2 in

Power Source: Manual

Product Type: Vise

Tool Type: Utility Vises

Type: Plate

Weight: 26.75

Width: 6 in