DESCRIPTION

  • Faster and more effective than chisels, chains or files
  • Needs only 2” of clearance around the pipe
  • Nominal pipe capacity: 12"

Reed Manufacturing 32 in. Pipe Descaler

R08000

Fits Pipe Size:

3 in - 12 in

SPECIFICATIONS

Color Finish
Silver
Fits Pipe Size
3 in - 12 in
Handle Material
Steel
Length
32 in
Material
Steel

Starting at
$128.05
EACH
  • QUANTITY

DOCUMENTS