3/4 in. PVC AWWA Adapter
3/4 in. PVC AWWA Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- PVC
- Brand Model Compatibility:
- DMPVC Drilling Machine
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Height:
- 2 in
- Length:
- 3-1/2 in
- Product Type:
- Adapter
- Size:
- 3/4 in
- Weight:
- 1.5 lb
- Width:
- 2 in