DESCRIPTION

  • Heavy-duty, high carbon steel handle provides strength to resist bending
  • High quality, made in USA tool able to handle stubborn loads
  • Hook to handle in same plane on this 36" model
  • Open manhole covers with ease due to the 1/2" wide points

Reed Manufacturing 36 in. Manhole Hook Handle

R02303

Length:

36 in

SPECIFICATIONS

Coating
Powder Paint
Color Finish
Red
Handle Material
High Carbon Steel
Length
36 in
Material
Steel
Waterworks Application
Sewer

Starting at
$32.65
EACH
  • QUANTITY