36 in. Saddle
36 in. Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Reed’s TM1100 Direct Tapping machine, along with Mueller® direct tapping machines.
- Pipe size specific saddles for direct tapping projects.
Documents
Specifications
- Brand Model Compatibility:
- TM110 Direct Tapping Machine
- Fits Pipe Size:
- 36 in
- Height:
- 3/4 in
- Length:
- 6-1/4 in
- Pipe Capacity:
- 36 in
- Product Type:
- Saddle
- Size:
- 36 in
- Tool Type:
- Saddle
- Weight:
- 0.88 lb
- Width:
- 5-1/4 in