DESCRIPTION

  • Built-in reamer and spare cutter wheel in the knob
  • For use on a wide variety of pipe/tubing types
  • Includes quick release, quick advance, and manual advance along with the ball detent wheel pin
  • Simple cutter wheel change permits use on a wide variety of pipe/tubing types

Reed Manufacturing Quick Release™ 6-1/2 in. Tube Cutter

R03416

Cutting Capacity:

1/4 in - 1-5/8 in

SPECIFICATIONS

Application
Aluminum, Brass, Copper, Steel
Blade Material
Steel
Collection
Quick Release™
Color Finish
Red
Cutting Capacity
1/4 in - 1-5/8 in
Depth
1-1/2 in
Length
6-7/8 in
Material
Alloy Steel, Aluminum, Zinc
Power Source
Manual

Starting at
$45.99
EACH
  • QUANTITY