DESCRIPTION

  • Best tracking, easiest cutting tubing cutters available
  • Built-in reamer and spare cutter wheel in the knob
  • Features a retractable reamer
  • Features include quick release, quick advance, and manual advance along with the ball detent wheel pin
  • Improved sliding bars with die-cast zinc aluminum for greater strength
  • Quick Release ™ is a Reed invention and still the industry standard
  • Simple cutter wheel change permits use on a wide variety of pipe/tubing types

Reed Manufacturing Quick Release™ 6 in. Tube Cutter

REE03410

Cutting Capacity:

1/8 in - 1-5/16 in

SPECIFICATIONS

Application
Aluminum, Brass, Copper, Steel
Blade Material
Steel
Collection
Quick Release™
Color Finish
Red
Cutting Capacity
1/8 in - 1-5/16 in
Depth
1/2 in
Length
6 in
Material
Alloy Steel, Die Cast Zinc Aluminum
Power Source
Manual

Starting at
$42.01
EACH
  • QUANTITY