8-1/2 x 1/4 - 2-1/2 in. Vise Stand

You last purchased this on
 
REED

8-1/2 x 1/4 - 2-1/2 in. Vise Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

8-1/2 x 1/4 - 2-1/2 in. Vise Stand

  • Fast #
  • Part #R01387
  • Item #3602021
  • Manufacturer Part #01387
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Design features a machined work surface
  • Main screw and nut are totally enclosed to keep out dirt and eliminate wear
  • Mid line vises are of strength and price between the machinist vise and utility vise
  • Mid line vises have replaceable, hardened steel jaw facings and pipe jaws, along with two swivel base side clamps for a positive lock
  • Requires Certification

Specifications

Adjustable:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
8-1/2 in
Jaw Capacity (in):
5.5 in
Jaw Depth (in):
3.75 in
Jaw Width (in):
5 in
Length:
14 in
Material:
Hardened Steel, Rubber
Maximum Capacity:
2-1/2 in
Number of Handles:
Single Handle
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 2-1/2 in
Power Source:
Manual
Tool Stand Type:
Vise Stand
Tool Type:
Mid-Line Vises
Weight:
47 lb
Width:
9-3/4 in