DESCRIPTION

  • Ratchet Shears are ideal for cutting PE, PP, PEX, and ABS pipe and tubing
  • Replace or resharpen blades for longer tool life and faster cuts
  • Smooth ratchet action for easy cuts
  • Smooth, 7 step ratchet action
  • Square cuts are easily attained with minimal clearance

Reed Manufacturing 8-3/10 in. Ratchet Shears

R04176

Cutting Capacity:

1/8 in - 1-7/10 in

SPECIFICATIONS

Application
ABS, PE, PEX, PP
Blade Material
Steel
Color Finish
Red
Cutting Capacity
1/8 in - 1-7/10 in
Depth
1-1/4 in
Length
8 in
Material
Aluminum
Power Source
Manual

Starting at
$68.57
EACH
  • QUANTITY

DOCUMENTS