DESCRIPTION

  • According toUni-Bell PVC Pipe Association recommendations, PVC and other plastic pipe must be tapped manually
  • Carbide tipped shell cutters
  • Drills while under pressure using a corporation stop inserted into a service saddle
  • Includes contains machine, corp adapters and cutters to saddle tap 3/4” to 2” for flare, compression and NPT applications
  • To saddle tap cast/ductile iron pipe, use drill power

Reed Manufacturing Feed Tap™ Compact Feed IPT Tap on Pipe Kit

R09165

Fits Pipe Size:

3/4 in - 2 in

SPECIFICATIONS

Application
Cast Iron, Ductile Iron, PE, PVC
Collection
Feed Tap™
Color Finish
Black, Silver
Fits Pipe Size
3/4 in - 2 in
Material
Aluminum, Brass, Steel
Tap Size
2 in

Starting at
$2416.86
EACH
  • QUANTITY