DESCRIPTION

  • Heat treated for toughness
  • Includes 2 wheels per zip top pack
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr

Reed Manufacturing Copper Tube Cutter Wheel

R63660

Brand Model Compatibility:

Gastite RT15T1

SPECIFICATIONS

Application
Aluminum, Brass, Copper, Steel
Brand Model Compatibility
Gastite RT15T1, Gastite RT15T2, Gastite RT15T3, Gastite T15T1, Gastite T15T2, Lenox 21010 TC11/8, Lenox 21011-TC13/8, Lenox 21012-TC13/4, Ridgid 10, Ridgid 15, Ridgid 20, RT15T1, RT15T2, RT15T3, RTC1.1, RTC1.4, T10, T15, T20, TC1.6Q, TC1Q, TC2Q, Wheeler Rex 9290, Wheeler Rex 9291
Diameter
29/40 in
Material
Steel

Starting at
$13.37
EACH
  • QUANTITY