DESCRIPTION

  • Heat treated for toughness
  • Includes 2 wheels per zip top pack
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr

Reed Manufacturing Cutter Wheel

R63666

Brand Model Compatibility:

MC2

SPECIFICATIONS

Application
Aluminum, Brass, Copper
Brand Model Compatibility
MC2, Ridgid 101, Ridgid 103, Ridgid 104, Ridgid 105, Ridgid 118, Ridgid 131, Ridgid 132, Ridgid 150, Ridgid 150L, Ridgid 151, Ridgid 152, Ridgid 153, Ridgid 205
Diameter
29/40 in
Material
Steel

Starting at
$12.35
EACH
  • QUANTITY