DESCRIPTION

  • Drive them with a 1/2” square drive impact wrench or hand tighten
  • Extended length (6” and 6 ½”) impact grade sockets
  • Includes all 5 extended sockets in a portable, heavy-duty case
  • Perfect for hard-to-reach deep well bolts

Reed Manufacturing 5-piece Socket Set

R02640

Drive Size:

1/2 in

SPECIFICATIONS

Drive Size
1/2 in
Material
Steel
Number Of Pieces
5 Piece
Socket Size
1-1/16 in, 1-1/4 in, 1-1/8 in, 3/4 in, 7/8 in

Starting at
$192.93
EACH
  • QUANTITY