DESCRIPTION

  • Blade cutting depth of 19/50" wall thickness
  • Conveniently cut from the inside using a standard 3/8” drill, sold separately
  • Features a saw tooth blade
  • Used to cut off pipes below floor level or in the ceiling in new construction, around pools, and for replacement of closet flanges

Reed Manufacturing Internal Pipe Cutter

R04501

Length:

4 in

SPECIFICATIONS

Application
ABS, CPVC, PEX, PVC Schedule 40 and Schedule 80 Pipes, PVC Thin Wall
Blade Material
Steel
Color Finish
Silver
Cutting Capacity
1-1/4 in - 2 in
Diameter
1-13/50 in
Length
4 in

Starting at
$20.17
EACH
  • QUANTITY

DOCUMENTS