DESCRIPTION

  • For uses with a variety of plastic pipe including PVC, CPVC, PE, PP and ABS
  • Include quick release, quick advance, and manual advance along with the ball detent wheel pin
  • Replace worn cutter wheels for longer tool life and faster cuts

Reed Manufacturing Quick Release™ Pipe Cutter Plastic

R04130

Cutting Capacity:

3-1/2 in

SPECIFICATIONS

Application
ABS, PE, PP
Blade Material
Steel
Collection
Quick Release™
Color Finish
Red
Cutting Capacity
3-1/2 in
Depth
1-3/4 in
Length
10-3/4 in
Material
Alloy Steel
Power Source
Manual

Starting at
$99.99
EACH
  • QUANTITY