DESCRIPTION

  • Creates a bite that does not chatter on plastic or wood in the push or pull of the saw blade
  • Cuts ABS, CPVC, and PVC including C900 and larger diameter plastic such as sewer pipe
  • Ergonomic-designed handle with large radius contours for hand comfort
  • Teeth per inch: 11

Reed Manufacturing Plastic Pipe Saw

R04720

Blade Length:

20 in

SPECIFICATIONS

Application
ABS, CPVC, PVC
Blade Length
20 in
Blade Material
Metal
Color Finish
Black, Silver
Cutting Capacity
6 in
Handle Material
Plastic
Length
20 in
Teeth Per Inch
11

Starting at
$25.37
EACH
  • QUANTITY

DOCUMENTS