DESCRIPTION

  • Cuts plastic pipe
  • Die cast design of handle makes blade change fast and easy

Reed Manufacturing PVC Pipe Saw

R04510

Blade Length:

18 in

SPECIFICATIONS

Application
ABS, CPVC, PVC
Blade Length
18 in
Blade Material
Metal
Color Finish
Black, Red
Cutting Capacity
4 in
Handle Material
Plastic
Length
22 in

Starting at
$19.73
EACH
  • QUANTITY