DESCRIPTION

  • Flute design offers easy cutting and constant coupon retention
  • Heat treated for optimum toughness and wear resistance
  • NPT and AWWA: 1"

Reed Manufacturing Quick Release™ PVC Shell Cutter

R04386

Cutting Capacity:

1 in

SPECIFICATIONS

Application
PE, PVC
Brand Model Compatibility
DM1100, DM2102
Collection
Quick Release™
Color Finish
Black
Cutting Capacity
1 in
Length
3 in
Material
Steel

Starting at
$108.05
EACH
  • QUANTITY