DESCRIPTION
- Cuts ABS; PE; PP
- Heat treated for toughness
- Replacement cutter wheel made from high shock-resistant tool steel
- Thin profile cuts easily and leaves little burr
Reed Manufacturing ABS, PE, PEX, PP Tube Cutter Wheel
R041
Diameter:
SPECIFICATIONS
- Application
- ABS, PE, PP
- Brand Model Compatibility
- Ridgid 106, Ridgid 108, Ridgid 109P, Ridgid 133P, Ridgid 134P, Ridgid 136P, Ridgid 154P, Ridgid 156P, Ridgid 30P, Ridgid 40P, TC3Q, TC4Q, TC5Q, TC6Q
- Diameter
- 1-1/5 in
- Material
- Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday