DESCRIPTION

  • Heavy-duty cast handle
  • Quick Release™ handle

Reed Manufacturing Thru-Bolt™ Ratchet Set

R02285

Number Of Pieces:

SPECIFICATIONS

Collection
Thru-Bolt™
Color Finish
Black, Red
Drive Size
1-1/4 in
IsAcceptableImage
Material
Cast Iron, Ductile Iron
Number Of Pieces
8 Piece
Power Source
Manual
Weight
8-9/10

Starting at
Call for Pricing
  • QUANTITY