DESCRIPTION

  • Captured screw in SC49 assures proper alignment
  • For use in gray water applications
  • Ratcheting, handheld model
  • Soil pipe cutters apply chain pressure to snap the pipe

Reed Manufacturing Ratchet Soil Pipe Cutter

R08049

Cutting Capacity:

1-1/2 in - 6 in

SPECIFICATIONS

Blade Material
Steel
Color Finish
Black, Red
Cutting Capacity
1-1/2 in - 6 in
Depth
2-1/4 in
Length
26 in
Material
Steel
Power Source
Manual

Starting at
$481.88
EACH
  • QUANTITY