DESCRIPTION

  • Fits all manufacturer's drilling machines
  • Flute design offers easy cutting and constant coupon retention
  • Tool is heat treated for optimum toughness and wear resistance

Reed Manufacturing Shell Cutter

R04392

Cutting Capacity:

SPECIFICATIONS

Brand Model Compatibility
Reed Manufacturing PL1750 PVC Shell Cutter
Color Finish
Black
Cutting Capacity
1-3/4 in
Material
Steel
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY