DESCRIPTION

  • Ductile iron handle and extremely strong polyester strap yield a durable wrench
  • Gripping power without scratching or deforming plastic or polished metal pipe

Reed Manufacturing Strap Wrench

R02250

Pipe Capacity:

2 in - 12 in

SPECIFICATIONS

Color Finish
Red, Yellow
Handle Length in
24 in
Handle Material
Ductile Iron
Material
Ductile Iron, Plastic
Material Type
Nylon
Pipe Capacity
2 in - 12 in

Starting at
$81.74
EACH
  • QUANTITY

DOCUMENTS