DESCRIPTION

  • Guaranteed accurate to ±10%
  • Ratcheting action is fast and maximum torque is preset
  • Sturdy zinc body with steel components

Reed Manufacturing Torque Wrench

R02298

Drive Size:

5/16 in

SPECIFICATIONS

Color Finish
Red, Silver
Drive Size
5/16 in
Handle Material
Zinc
Handle Type
T-shape
Length
6 in
Material
Steel
Torque In-Lbs
60 in-lbs

Starting at
$40.8
EACH
  • QUANTITY

DOCUMENTS