REED
PE PREP TOOL TRUE PEEL 1/2 CTS
Part #R04634 | Item #7647834 | Manufacturer Part #04634
Type:
R04634Product Details
- Prepares the ends of PE pipe and tapping tees for electrofusion.
- Removes .009” - .012” peel thickness.
- Spring actuated blade gives a complete peel, even on out-of-round pipe.
- Observation window indicates the completion of the peel.
- External cutting blade allows for clear observation of the peel removal.
- Hardened tool steel cutting blade with two cutting edges for twice the life.
- Close fitting mandrel to round pipe that may be oval.
- Includes a protective carrying case.
- For use on 1/2” CTS SDR7 .090 Wall
Specifications
Application: PE
Color Finish: Red
Color Finish Category: Reds
Cutting Capacity: 1/2 in
Fits Pipe Size: 1/2 in
Height: 1-7/10 in
Length: 5-9/10 in
Material: Aluminum
Number Of Pieces: 1 Piece
Power Source: Manual
Type: R04634
Weight: 0.9
Width: 1-4/5 in