8 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw
Power Hack 8 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blades from 8" - 30" long available.
- Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
Documents
Specifications
- Application:
- Copper, Steel, Stainless Steel, Aluminum, PVC, ABS
- Blade Length (in):
- 8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- .062 in
- Blade Width (in):
- 1-3/8 in
- Brand Model Compatibility:
- SawIT® SAWITSD2 Pneumatic Saw
- Collection:
- Power Hack
- Depth:
- 22/25 in
- Handle Material:
- Zinc
- Height:
- 1/10 in
- Length:
- 8 in
- Material:
- Zinc
- Maximum Height:
- 6-3/4 in
- Teeth Per Inch:
- 14
- Weight:
- 0.16 lb
- Width:
- 1-1/2 in