3/8 - 3-1/2 in Plastic Tube Cutter

You last purchased this on
 
REED

Quick Release™ 3/8 - 3-1/2 in Plastic Tube Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Quick Release™ 3/8 - 3-1/2 in Plastic Tube Cutter

  • Fast #
  • Part #R04130
  • Item #1203978
  • Manufacturer Part #04130
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
  • Quick release trigger on sliding bar zips open for quick cutter removal
  • Quick Release™ is a REED invention and still the industry standard for tubing cutters
  • Cutter design yields best tracking and smooth operation
  • With a simple wheel change, Quick Release™ cutters can be used for a variety of plastic pipe including PVC, CPVC, PE, PP and ABS
  • Requires Certification

Specifications

Application:
ABS, PE, PEX, PP
Blade Material:
Steel
Collection:
Quick Release™
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
3/8 in - 3-1/2 in
Length:
11 in
Material:
Alloy Steel, Aluminum
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Cutter
Weight:
2.5 lb