This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R06465
  • Item #1819213
  • Manufacturer Part #06465
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R06465
  • Item #1819213
  • Manufacturer Part #06465
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gives fast punches for running wires or lines through metal studs without pre-drilling
  • Punches 20 gauge steel and thinner steel
  • Aluminum head makes for lightweight tool
  • Handle design allows maximum leverage
  • Punches a 1-11/32 Inch hole
  • Requires Certification

Specifications

Color Finish Name:
Black, Silver
Cutting Capacity:
1-11/32 in
Diameter:
1-11/32 in
Height:
2 in
Length:
21 in
Material:
Aluminum, Steel
Number of Tools Included:
1
Weight:
6.6 lb
Width:
7-2/5 in