DESCRIPTION

Reemay 12 in. Landscape Fabric

RTYPAR12300

Length:

SPECIFICATIONS

Length
300 ft
Material
Fabric
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY