1/4 in. Electronic Vacuum Gauge
1/4 in. Electronic Vacuum Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Size:
- AAA
- CE Approved:
- No
- End Connection 1:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Temperature Range:
- 32 to 104 Deg F
- UL Listed:
- No
- Volts:
- 1.5V