5 ft. 2-Way Manifold with 5-Hoses and Case

You last purchased this on
 
Refco Manufacturing

5 ft. 2-Way Manifold with 5-Hoses and Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Refco Manufacturing

5 ft. 2-Way Manifold with 5-Hoses and Case

  • Fast #
  • Part #R4676489
  • Item #3546224
  • Manufacturer Part #4676489
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes vacuum display, protected LCD screen and easy-to-read, illuminated display
  • Features superheat/subcool measurable with an external temperature sensor
  • Requires Certification

Specifications

Length:
5 ft
Pressure - Maximum:
13.7 psi - 870 psi