8W 100/240V 11 gph Combi Mini Split ABS Condensate Pump

Part #R3004046  |  Item #7367376  |  Manufacturer Part #3004046

Call for Pricing

Volts:

100/240V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 120000

CSA Certified: CSA C22.2

Discharge: 1/4 in

Flow Rate: 11 gph

Height: 1-3/5 in

Length: 5-47/50 in

MBH: 120

Maximum Feet of Head: 65.6

Power Source: Electric

Pump Application: Self-priming

Pump Body Material: ABS

UL Listed: UL 778

Volts: 100/240V

Watts: 8

Width: 1-89/100 in