Refco Manufacturing
Startek-C 6 in. Leak Detector for Combustible Gas
Part #R4660664 | Item #4208059 | Manufacturer Part #4660664
Call for Pricing
EACH
Height:
6 inProduct Details
Documents
Specifications
Collection: Startek-C
Height: 6 in
Length: 1-4/5 in
Power Source: Battery
Width: 2-1/10 in
Entire Collection
-
Call for Pricing