Reflection 4 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

Part #MTIS51WH  |  Item #4264969  |  Manufacturer Part #S51-WH

$1,897.50 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 70 gal

Collection: Reflection 4

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 18-3/4 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Height: 23-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 60 in

Overall Width: 32 in

Shape: Rectangular

Size: 60 in x 32 in

UL Listed: Yes