DESCRIPTION

  • Adheres to foil
  • Adhesive provides quality seams
  • Continued reflective performance
  • Easy to handle during installation
  • Includes a quick release liner
  • Seals joints and outer edges
  • Simplified installation and handling
  • Strong and flexible

Reflectix 2 in. Aluminum Foil Tape

RFT25006

Length:

SPECIFICATIONS

Color Finish
Aluminum
Length
150 ft
Material
Acrylic adhesive
Thickness
5/16 in
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY