DESCRIPTION

  • Class A and Class 1 fire rating
  • Costs less to install
  • Eliminate unnecessary heat loss/gain and air leakage
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Wrap rectangular or round ductwork in HVAC applications

Reflectix 36 in. Duct Wrap

RHVBP36050

Length:

SPECIFICATIONS

Length
50 ft
Thickness
5/16 in
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS