DESCRIPTION

  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • Reflects 94% of radiant energy
  • Class A and Class 1 fire rating
  • Costs less to install than alternative insulations
  • Inhibits condensation and not affected by moisture or humidity
  • Itch/fiber-free
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents

Reflectix 48 in. Bubble Wrap

RHVBB48075

Length:

SPECIFICATIONS

Length
75 ft
Material
Fiberglass
Thickness
5/16 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY