DESCRIPTION

  • Enhances even heat distribution across floor surface
  • Installs quickly and easily
  • No nesting characteristics for insects
  • Non-toxic and non-carcinogenic
  • Reduces annual energy costs of the system
  • Reduces heat loss due to groundwater
  • Vapor retarder and radon barrier

Reflectix 48 in. Radiant Concrete Barrier Foil

RDBWEF48125

Length:

SPECIFICATIONS

Depth
24 in
Height
48 in
Length
125 ft
Material
Aluminum
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS