DESCRIPTION

  • Costs less to install
  • Eliminate unnecessary heat loss/gain and air leakage
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • Non-toxic/non-carcinogenic
  • Class A and Class 1 fire rating
  • Not affected by moisture or humidity
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Wrap rectangular or round ductwork in HVAC applications

Reflectix 50 ft .Standard Edge Duct Wrap Insulation

RHVBP2405002

Width:

24 in

SPECIFICATIONS

Length
50 ft
Thickness
5/16 in
Width
24 in

Starting at
$49.6
EACH
  • QUANTITY