1 hp 1725 RPM 115/208/230V Motor
1 hp 1725 RPM 115/208/230V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 12.6, 6.2, 6.3
- Blower Type:
- 1 Speed
- Diameter:
- 6-1/2 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115/208/230V